References
Sandvik Coromant:T200-PM108DA-M10 P1PM
Rubix:317A2839
Manufacturer :8060698
EAN:7323225979689


Technical specifications
| Threading | din 371 6hx (m10x1,5) |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM108DA-M10P1PM COROTAP 8060698
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | din 371 6hx (m10x1,5) |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | yes |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 10 mm |
| Thread depth | 39 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | m10x1,5 |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 91.03 excl. VAT
/ Each
£ 109.24 incl. VAT
- Usually arrives within 14 working days