WALTER E2436406-G3/4 HAND- AND MACHINE TAPS HSS/-E 5603222
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2436406-G3/4
Rubix:275A9692
Manufacturer :5603222
EAN:4042446189532

Technical specifications
| Threading | g 3/4-14 |
|---|---|
| Threading diameter | 26.441 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER E2436406-G3/4 HAND- AND MACHINE TAPS HSS/-E 5603222
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | g 3/4-14 |
|---|---|
| Threading diameter | 26.441 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 26.441 mm |
| Tail diameter | 20 mm |
| Square drive adapter | 16 mm |
| Thread depth | 26 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 140 mm |
| Body material | hss-e / pm |
| Threading | g 3/4-14 |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 389.86 excl. VAT
/ Each
£ 467.83 incl. VAT
- Usually arrives within 14 working days