Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-MM101JA-M20B115 COROTAP 8248792
SANDVIK T300-MM101JA-M20B115 COROTAP 8248792
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-MM101JA-M20 B115
rubix:
320A0324
manufacturer :
8248792
ean:
7323226762433
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-MM101JA-M20B115 COROTAP 8248792
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.50
excl. VAT
/
Each
£
191.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00968 013.157 MACHINE TAPS HSS-E
DORMER EX11M8X.75 TAP M8 X 0.75 MM 5973662
WALTERPROT 7156770-M6X0.5 HAND-/MACHINE TAP 5200898
SANDVIK T300-SD100DF-1/4D150 COROTAP 7382676
SANDVIK T300-XM101DA-M12B150 COROTAP OPTIMIZED FOR VERSATILITY 8251224
SANDVIK T300-PM101DA-M22P1PM COROTAP 8055843
DORMER EP006GM3 6479120
GUHRING 00832 006.004 MACHINE TAPS 9008320060040
SANDVIK T300-SM101DA-M10D115 COROTAP 7382683
WALTERPROT E2031446-M6 MACHINE TAPS HSS-E INTERNAL COOLING 5603131
WALTERPROT TC216.UNF7/16-L0-WY80AA MACHINE TAP 7528676
DORMER E000M4 SPIRAL POINT TAP M4 X 0.70 MM 5973788
WALTER E24364-G1/8 HAND- AND MACHINE TAPS HSS/-E 5603210
DORMER EP00M20 SPIRAL POINT TAP M20 X 2.50 MM 5973415
DOR HSCO TAP M36X1.5