WALTER E2436406-G1 HAND- AND MACHINE TAPS HSS/-E 5603223
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2436406-G1
Rubix:276A0216
Manufacturer :5603223
EAN:4042446189549

Technical specifications
| Threading | g 1'-11 |
|---|---|
| Threading diameter | 33.249 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER E2436406-G1 HAND- AND MACHINE TAPS HSS/-E 5603223
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | g 1'-11 |
|---|---|
| Threading diameter | 33.249 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 30.59 mm |
| Tail diameter | 24.7 mm |
| Square drive adapter | 20 mm |
| Thread depth | 28 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 160 mm |
| Body material | hss-e / pm |
| Threading | g 1'-11 |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 568.94 excl. VAT
/ Each
£ 682.73 incl. VAT
- Usually arrives within 14 working days