References
Walter Prototyp:P223009-EGUNC1/4
Rubix:276A2739
Manufacturer :6149426
EAN:4042446227715

Documents
Product details : WALTER P223009-EGUNC1/4 TAPS HSS-E X PERT 6149426
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | egunc 1/4 in - 20 |
| No. of threads per inch | 32 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 46.37 excl. VAT
/ Each
£ 55.64 incl. VAT
- Usually arrives within 14 working days