References
Sandvik Coromant:T300-SD100DA-M5 D150
Rubix:317A6748
Manufacturer :7382633
EAN:7323222267857


Technical specifications
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-SD100DA-M5D150 COROTAP 7382633
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 4.2 mm |
| Square drive adapter | 6 mm |
| Thread depth | 13 mm |
| Angle of helix | 25 ° |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | m5 x 0,8 |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 55.91 excl. VAT
/ Each
£ 67.09 incl. VAT
- Usually arrives within 14 working days