References
Walter Prototyp:7056770-M8
Rubix:357A4778
Manufacturer :5200764
EAN:4042446159344

Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7056770-M8 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200764
For long-chipping materials
HSS-E machine tap 7056770-M8
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.7 mm |
| Tail diameter | 4.9 mm |
| Square drive adapter | 6 mm |
| Thread depth | 12 mm |
| Angle of helix | 40 ° |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | m8x1,25 |
Show UNSPSC/ECL@SS
£ 25.28 excl. VAT
/ Each
£ 30.34 incl. VAT
- Usually arrives within 14 working days