WALTERPROT E2136416-M18X1.5 MACHINE TAP INTERNAL COOLING 5603183
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2136416-M18X1.5
Rubix:356A0157
Manufacturer :5603183
EAN:4042446189143

Technical specifications
| Threading | m18x1,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT E2136416-M18X1.5 MACHINE TAP INTERNAL COOLING 5603183
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m18x1,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 16.5 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Thread depth | 24 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 110 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 251.33 excl. VAT
/ Each
£ 301.60 incl. VAT
- Usually arrives within 14 working days