WALTER 224602-UNC3/4 ADVANCED MACHINE TAPS HSS-E 5078228
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:224602-UNC3/4
Rubix:276A0156
Manufacturer :5078228
EAN:4042446027179

Documents
Product details : WALTER 224602-UNC3/4 ADVANCED MACHINE TAPS HSS-E 5078228
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 19.05 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e / pm |
| Threading | unc 3/4 in - 10 |
| No. of threads per inch | 11 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 171.17 excl. VAT
/ Each
£ 205.40 incl. VAT
- Usually arrives within 14 working days