References
Walter Prototyp:7056770-M16
Rubix:275A6733
Manufacturer :5200768
EAN:4042446159405

Technical specifications
| Threading | m16 x 2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : WALTER 7056770-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200768
For long-chipping materials
HSS-E machine tap 7056770-M16
Technical specifications
Attributes
| Threading | m16 x 2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12 mm |
| Tail diameter | 20 mm |
| Thread depth | 12 mm |
| Angle of helix | 45 ° |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 53.43 excl. VAT
/ Each
£ 64.12 incl. VAT
- Usually arrives within 14 working days