GUHRING 00784 005.000 MACHINE TAPS 9007840050000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:784 5.000
Rubix:344A9567
Manufacturer :9007840050000
EAN:4031093640497


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00784 005.000 MACHINE TAPS 9007840050000
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 27.65 excl. VAT
/ Each
£ 33.18 incl. VAT
- Usually arrives within 14 working days