WALTER 21361-M12X0.75 HAND- AND MACHINE TAPS HSS/-E 5077445
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21361-M12X0.75
Rubix:275A9462
Manufacturer :5077445
EAN:4042446019419

Technical specifications
| Threading | m12x0,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTER 21361-M12X0.75 HAND- AND MACHINE TAPS HSS/-E 5077445
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m12x0,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | m12x0,75 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 90.44 excl. VAT
/ Each
£ 108.53 incl. VAT
- Usually arrives within 14 working days