SANDVIK E050M5 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182575
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:E050M5
Rubix:318A2800
Manufacturer :6182575
EAN:26182575




Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK E050M5 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182575
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 7.7 mm |
| Angle of helix | 45 ° |
| Total length | 58 mm |
| Body material | hss / pm |
Show UNSPSC/ECL@SS
£ 43.82 excl. VAT
/ Each
£ 52.58 incl. VAT
- Usually arrives within 14 working days