References
Dormer:E384M18X1.5
Rubix:376A1990
EAN:7320760664773




Technical specifications
| Threading | m18x1,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric through-bores |
Product details : DORMER E384M18X1.5 6305872
HSS-E machine tap for metric fine thread steam outlets DIN 374 form B peel cutting 2.5xD through holes for stainless steel.
MACHINE TAP MF 18 X1,50 E384 GUN 6H HSSE DIN 374
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m18x1,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 16.5 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 14 mm |
| Thread depth | 24 mm |
| Coating | steam outlets |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m18x1,5 |
| No. of threads per inch | 16.93 |
| Tolerance | 6h |
| Shank type | cylindrical shank with square (square drive) |
Show UNSPSC/ECL@SS
£ 80.85 excl. VAT
/ Each
£ 97.02 incl. VAT
- Usually arrives within 14 working days