WALTER 2041663-M2 ADVANCED MACHINE TAPS HSS-E 5664597
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2041663-M2
Rubix:276A1191
Manufacturer :5664597
EAN:4042446192761

Technical specifications
| Threading | m2x0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 2041663-M2 ADVANCED MACHINE TAPS HSS-E 5664597
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m2x0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.6 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 8 mm |
| Angle of helix | 15 ° |
| Coating | acn |
| Total length | 45 mm |
| Body material | hss-e / pm |
| Threading | m2x0,4 |
| No. of threads per inch | 63.5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 64.46 excl. VAT
/ Each
£ 77.35 incl. VAT
- Usually arrives within 14 working days