References
Walter Prototyp:M24263-G3/8
Rubix:276A3881
Manufacturer :6150038
EAN:4042446232733

Technical specifications
| Threading | g 3/8-19 |
|---|---|
| Threading diameter | 16.662 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTER M24263-G3/8 TAPS HSS-E X PERT 6150038
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | g 3/8-19 |
|---|---|
| Threading diameter | 16.662 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.25 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 21 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | g 3/8-19 |
| No. of threads per inch | 19 |
| Tolerance | h9 |
Show UNSPSC/ECL@SS
£ 104.77 excl. VAT
/ Each
£ 125.72 incl. VAT
- Usually arrives within 14 working days