References
Walter Prototyp:M22213-UNC3
Rubix:357A5544
Manufacturer :6149904
EAN:4042446231392

Documents
Product details : WALTERPROT M22213-UNC3 TAPS HSS-E X PERT 6149904
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.515 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 50 mm |
| Body material | hss-e |
| Threading | unc #3 - 48 |
| No. of threads per inch | 40 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 38.35 excl. VAT
/ Each
£ 46.02 incl. VAT
- Usually arrives within 14 working days