WALTER 23450-UNF9/16 HAND- AND MACHINE TAPS HSS/-E 5078626
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23450-UNF9/16
Rubix:291A1021
Manufacturer :5078626
EAN:4042446031022

Technical specifications
| Threading | unf 9/16-18 |
|---|---|
| Threading diameter | 14.288 mm |
| Type | american blind bores |
Documents
Product details : WALTER 23450-UNF9/16 HAND- AND MACHINE TAPS HSS/-E 5078626
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf 9/16-18 |
|---|---|
| Threading diameter | 14.288 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.9 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Thread depth | 15 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 18 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 131.47 excl. VAT
/ Each
£ 157.76 incl. VAT
- Usually arrives within 14 working days