WALTER 25460-NPT1/4 ADVANCED MACHINE TAPS HSS-E 5078963
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:25460-NPT1/4
Rubix:276A0678
Manufacturer :5078963
EAN:4042446034474

Technical specifications
| Threading | npt 1/4-18 |
|---|---|
| Threading diameter | 13.2 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER 25460-NPT1/4 ADVANCED MACHINE TAPS HSS-E 5078963
ALTIUS
Strengths
•For long-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Threading | npt 1/4-18 |
|---|---|
| Threading diameter | 13.2 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 13.372 mm |
| Tail diameter | 14.275 mm |
| Square drive adapter | 10.7 mm |
| Thread depth | 20 mm |
| Angle of helix | 15 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 151.67 excl. VAT
/ Each
£ 182.00 incl. VAT
- Usually arrives within 14 working days