DORMER E501M12NO1 TAP M12 X 1.75 MM 5977078


Machine thread-cutter Dormer

References
dormer:E501M12NO1
rubix:1072692
ean:7320760159880
Tap M12 x 1.75 mm ISO 529
brand logo
Technical specifications
ThreadingM12
Threading diameter12 mm
Total length89 mm
See all Specifications

Product details : DORMER E501M12NO1 TAP M12 X 1.75 MM 5977078


Technical specifications


Attributes
ThreadingM12
Threading diameter12 mm
Total length89 mm
Body materialHSS
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter10.3 mm
Square drive adapter9 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 46.35 excl. VAT
/ Each
£ 55.62 incl. VAT
  • Usually arrives within 14 working days