WALTERPROT 212661-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5077289
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:212661-M12X1.5
Rubix:357A4003
Manufacturer :5077289
EAN:4042446018061

Technical specifications
| Threading | m12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 212661-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5077289
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.2 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | m12x1,5 |
| No. of threads per inch | 16.93 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 90.35 excl. VAT
/ Each
£ 108.42 incl. VAT
- Usually arrives within 14 working days