References
Walter Prototyp:P21519-M8X1
Rubix:357A5714
Manufacturer :6244604
EAN:4042446237394

Technical specifications
| Threading | mf 8x1 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT P21519-M8X1 TAPS HSS-E X PERT 6244604
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | mf 8x1 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 12 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | mf 8x1 |
| No. of threads per inch | 25.4 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 62.84 excl. VAT
/ Each
£ 75.41 incl. VAT
- Usually arrives within 14 working days