WALTER 214101-M12X1.25 ADVANCED MACHINE TAPS HSS-E 5077620
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:214101-M12X1.25
Rubix:291A1001
Manufacturer :5077620
EAN:4042446122522

Technical specifications
| Threading | m12x1,25 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 214101-M12X1.25 ADVANCED MACHINE TAPS HSS-E 5077620
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m12x1,25 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.8 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 58 mm |
| Angle of helix | 10 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20.32 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 141.92 excl. VAT
/ Each
£ 170.30 incl. VAT
- Usually arrives within 14 working days