WALTERPROT 21466-M14X1.5 ADVANCED MACHINE TAPS HSS-E 5077691
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21466-M14X1.5
Rubix:357A4122
Manufacturer :5077691
EAN:4042446021740

Technical specifications
| Threading | m14x1.5 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT 21466-M14X1.5 ADVANCED MACHINE TAPS HSS-E 5077691
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m14x1.5 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.5 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Thread depth | 21 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 141.92 excl. VAT
/ Each
£ 170.30 incl. VAT
- Usually arrives within 14 working days