Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 56 mm |
Body material | HSS-E / PM |
Angle of helix | 0 ° |
---|---|
Total length | 56 mm |
Body material | HSS-E / PM |
Tolerance | 2B |
Type | American blind bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 3.175 mm |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Coating | Uncoated |
Threading (inch) | UNC #5 - 40 |
No. of threads per inch | 18 |
Usually arrives within 14 working days