References
Walter Prototyp:P23210-UNF0
Rubix:276A3822
Manufacturer :6149454
EAN:4042446227999

Technical specifications
| Threading | unf #0-80 |
|---|---|
| Threading diameter | 1.524 mm |
| Type | american through-bores |
Documents
Product details : WALTER P23210-UNF0 TAPS HSS-E X PERT 6149454
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf #0-80 |
|---|---|
| Threading diameter | 1.524 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.524 mm |
| Tail diameter | 2.5 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 8 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 40 mm |
| Body material | hss-e |
| Threading | unf #0-80 |
| No. of threads per inch | 80 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 55.59 excl. VAT
/ Each
£ 66.71 incl. VAT
- Usually arrives within 14 working days