WALTER 224102-UNC3/8 ADVANCED MACHINE TAPS HSS-E 5078179
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:224102-UNC3/8
Rubix:276A0154
Manufacturer :5078179
EAN:4042446026592

Technical specifications
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
Documents
Product details : WALTER 224102-UNC3/8 ADVANCED MACHINE TAPS HSS-E 5078179
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.94 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 20 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | unc 3/8-16 |
| No. of threads per inch | 16 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 83.84 excl. VAT
/ Each
£ 100.61 incl. VAT
- Usually arrives within 14 working days