References
Sandvik Coromant:T300-XM101AF-7/16 C150
Rubix:319A7927
Manufacturer :6966758
EAN:7323220746330


Technical specifications
| Threading | unf 7/16-20 |
|---|---|
| Threading diameter | 11.11 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM101AF-7/16C150 COROTAP OPTIMIZED VERSATILITY 6966758
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unf 7/16-20 |
|---|---|
| Threading diameter | 11.11 mm |
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 9.9 mm |
| Tail diameter | 9.32 mm |
| Square drive adapter | 8 mm |
| Thread depth | 15 mm |
| Angle of helix | 60 ° |
| Total length | 100 mm |
| Body material | hss / pm |
| Threading | unf 7/16-20 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 35.60 excl. VAT
/ Each
£ 42.72 incl. VAT
- Usually arrives within 14 working days