References
Gühring:1002 12.000
Rubix:345A5168
Manufacturer :9010020120000
EAN:4049844068087

Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 01002 012.000 MACHINE TAPS 9010020120000
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ Each
£ 74.76 incl. VAT
- Usually arrives within 14 working days