References
Völkel Threading Solutions:35226
Rubix:80284632
EAN:8031591262555

Technical specifications
| Threading | metric |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : VOLKEL 35226 M3 WHITE RING TAPS
Applications
Stainless Steel, Long Chipping up to 1000 N/mm², Abrasive Material, Chrome-Nickel Alloys, For Through Holes
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Coating | vap |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | iso 2 (6h) |
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
- Usually arrives within 14 working days