Machine Tap
Angle of helix | 40 ° |
---|---|
Total length | 160 mm |
Body material | HSS-E |
Angle of helix | 40 ° |
---|---|
Total length | 160 mm |
Body material | HSS-E |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 33.249 mm |
Tail diameter | 25 mm |
Square drive adapter | 20 mm |
Coating | Uncoated |
Threading (inch) | G 1 in - 11 |
No. of threads per inch | 40 |
Usually arrives within 14 working days