References
Walter Prototyp:P24360-G3/8
Rubix:276A3828
Manufacturer :6149510
EAN:4042446228545

Documents
Product details : WALTER P24360-G3/8 TAPS HSS-E X PERT 6149510
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 16.662 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | g 3/8 in - 19 |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 78.87 excl. VAT
/ Each
£ 94.64 incl. VAT
- Usually arrives within 14 working days