References
Sandvik Coromant:T200-MM100DA-M1 B115
Rubix:317A3530
Manufacturer :8248548
EAN:7323226759990


Technical specifications
| Threading | m1 x 0,25 |
|---|---|
| Threading diameter | 1 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100DA-M1B115 COROTAP 8248548
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m1 x 0,25 |
|---|---|
| Threading diameter | 1 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 0.75 mm |
| Tail diameter | 2.5 mm |
| Square drive adapter | 2.5 mm |
| Thread depth | 5 mm |
| Angle of helix | 0 ° |
| Total length | 40 mm |
| Body material | hss-e |
| Threading | m1 x 0,25 |
| No. of threads per inch | 101.6 |
Show UNSPSC/ECL@SS
£ 80.58 excl. VAT
/ Each
£ 96.70 incl. VAT
- Usually arrives within 14 working days