References
Sandvik Coromant:T400-NM102DB-M8X100 N1PC
Rubix:317A1983
Manufacturer :8405691
EAN:7323227412733

Product details : SANDVIK T400-NM102DB-M8X100N1PC COROTAP 8405691
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1 mm |
| Total length | 100 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
Show UNSPSC/ECL@SS
£ 99.92 excl. VAT
/ Each
£ 119.90 incl. VAT
- Usually arrives within 14 working days
