WALTERPROT M203009-EGM2.5 TAPS HSS-E X PERT 6149719
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:M203009-EGM2.5
Rubix:357A5456
Manufacturer :6149719
EAN:4042446229658

Documents
Product details : WALTERPROT M203009-EGM2.5 TAPS HSS-E X PERT 6149719
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 34.67 excl. VAT
/ Each
£ 41.60 incl. VAT
- Usually arrives within 14 working days