References
Dormer:E201M6
Rubix:1006293
EAN:7320760085219




Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E201M6 TAP M6 X 1.00 MM 5975696
HSS-E-PM Machine thread-cutter for metric thread SHARK white ring nitrided DIN 371 shape C straight grooves 2xD blind and continuous holes for cast iron and synthetic materials such as duraplastics.
Applications
• Cast Iron lamellar (<150 HB>500 N/mm²)
• Cast Iron lamellar (>150)<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron<200 HB <700 N/mm²)
• Plastic - Duraplastics
• Cast Iron lamellar (>150)<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron<200 HB <700 N/mm²)
• Plastic - Duraplastics
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Square drive adapter | 6 mm |
| Coating | nitride |
| Total length | 80 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 21.40 excl. VAT
/ Each
£ 25.68 incl. VAT
- Usually arrives within 14 working days