WALTERPROT M21563-M10X0.75 TAPS HSS-E X PERT 6149865
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:M21563-M10X0.75
Rubix:357A5521
Manufacturer :6149865
EAN:4042446231002

Documents
Product details : WALTERPROT M21563-M10X0.75 TAPS HSS-E X PERT 6149865
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 84.83 excl. VAT
/ Each
£ 101.80 incl. VAT
- Usually arrives within 14 working days