References
Sandvik Coromant:T300-MM101AE-1/2 C110
Rubix:320A1518
Manufacturer :8248735
EAN:7323226761863


Technical specifications
| Threading | unc 1/2-13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores |
Product details : SANDVIK T300-MM101AE-1/2C110 COROTAP 8248735
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 1/2-13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 10.8 mm |
| Tail diameter | 9.3 mm |
| Thread depth | 18 mm |
| Total length | 110 mm |
| Threading | unc 1/2-13 |
| No. of threads per inch | 13 |
Show UNSPSC/ECL@SS
£ 128.34 excl. VAT
/ Each
£ 154.01 incl. VAT
- Usually arrives within 14 working days