References
Walter Prototyp:M21563-M27X2
Rubix:276A3693
Manufacturer :6149880
EAN:4042446231156

Documents
Product details : WALTER M21563-M27X2 TAPS HSS-E X PERT 6149880
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 20 mm |
| Square drive adapter | 16 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 305.50 excl. VAT
/ Each
£ 366.60 incl. VAT
- Usually arrives within 14 working days