References
Sandvik Coromant:T300-XM103AB-M18X150C110
Rubix:319A7089
Manufacturer :6966956
EAN:7323220747993


Technical specifications
| Threading | mf18x1,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM103AB-M18X150C110 COROTAP OPTIMIZED VERSATILITY 6966956
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | mf18x1,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 16.5 mm |
| Tail diameter | 13.767 mm |
| Square drive adapter | 13.4 mm |
| Thread depth | 17 mm |
| Angle of helix | 45 ° |
| Total length | 110 mm |
| Body material | hss / pm |
| Threading | mf 18x1,5 (din 374/ansi) |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 107.32 excl. VAT
/ Each
£ 128.78 incl. VAT
- Usually arrives within 14 working days