References
Walter Prototyp:P205198-M8
Rubix:276A4051
Manufacturer :6244455
EAN:4042446235901

Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P205198-M8 TAPS HSS-E X PERT 6244455
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | left |
| Drilling diameter | 6.7 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 35 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | m8x1,25 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 57.10 excl. VAT
/ Each
£ 68.52 incl. VAT
- Usually arrives within 14 working days