References
Sandvik Coromant:T300-XM102AE-8-32 C150
Rubix:319A8727
Manufacturer :6966833
EAN:7323220747184


Technical specifications
| Threading | unc 8-32 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM102AE-8-32C150 COROTAP OPTIMIZED VERSATILITY 6966833
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 8-32 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.5 mm |
| Tail diameter | 4.2672 mm |
| Square drive adapter | 3 mm |
| Thread depth | 7.7 mm |
| Angle of helix | 45 ° |
| Total length | 63 mm |
| Body material | hss / pm |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 17.57 excl. VAT
/ Each
£ 21.08 incl. VAT
- Usually arrives within 14 working days