WALTERPROT P20360-M9 TAPS HSS-E X PERT 6149222


Machine Tap

References
walter prototyp:P20360-M9
rubix:357A5247
manufacturer :6149222
ean:4042446225674
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length90 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT P20360-M9 TAPS HSS-E X PERT 6149222


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length90 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter7 mm
Square drive adapter5.5 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 51.03 excl. VAT
/ Each
£ 61.24 incl. VAT
  • Usually arrives within 14 working days