WALTERPROT EP2026382-M12 ADVANCED MACHINE TAPS HSS-E 6432541
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2026382-M12
Rubix:357A5872
Manufacturer :6432541
EAN:4042446246136

Documents
Product details : WALTERPROT EP2026382-M12 ADVANCED MACHINE TAPS HSS-E 6432541
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | left |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | thl |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 107.80 excl. VAT
/ Each
£ 129.36 incl. VAT
- Usually arrives within 14 working days