References
Sandvik Coromant:T200-XM101AF-9/16 C110
Rubix:319A7383
Manufacturer :6967251
EAN:7323220750559


Technical specifications
| Threading | unf 9/16-18 |
|---|---|
| Threading diameter | 14.29 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM101AF-9/16C110 COROTAP OPTIMIZED VERSATILITY 6967251
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unf 9/16-18 |
|---|---|
| Threading diameter | 14.29 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10.55 mm |
| Square drive adapter | 10.9 mm |
| Thread depth | 70.3 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | hss / pm |
| Threading | unf 9/16-18 |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 63.60 excl. VAT
/ Each
£ 76.32 incl. VAT
- Usually arrives within 14 working days