References
Walter Prototyp:M23263-UNF1
Rubix:276A3876
Manufacturer :6149987
EAN:4042446232221

Technical specifications
| Threading | unf 1 in - 12 |
|---|---|
| Threading diameter | 25.4 mm |
| Type | american blind bores |
Documents
Product details : WALTER M23263-UNF1 TAPS HSS-E X PERT 6149987
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf 1 in - 12 |
|---|---|
| Threading diameter | 25.4 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 25.4 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 26 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 140 mm |
| Body material | hss-e |
| No. of threads per inch | 12 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 242.67 excl. VAT
/ Each
£ 291.20 incl. VAT
- Usually arrives within 14 working days