DORMER E255M3 SPIRAL POINT TAP M3 X 0.50 MM 6554481
Machine thread-cutters E255
See technical informationReferences
Dormer:E255M3
Rubix:2557092
EAN:7320760674246




Technical specifications
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
Product details : DORMER E255M3 SPIRAL POINT TAP M3 X 0.50 MM 6554481
HSS-E Machine thread-cutter for metric thread SHARK red ring uncoated DIN 376 shape B cut 2.5xD continuous holes for alloyed steel <850 N/mm².
Applications
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 2.7 mm |
| Square drive adapter | 3.5 mm |
| Thread depth | 9 mm |
| Angle of helix | 7 ° |
| Coating | blank |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Threading | m3 |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 20.89 excl. VAT
/ Each
£ 25.07 incl. VAT
- Usually arrives within 14 working days