Machine Tap
Angle of helix | 45 ° |
---|---|
Total length | 180 mm |
Body material | HSS-E |
Angle of helix | 45 ° |
---|---|
Total length | 180 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 28.575 mm |
Tail diameter | 22 mm |
Square drive adapter | 18 mm |
Coating | Uncoated |
Threading (inch) | UN 1-1/8 in - 8 |
No. of threads per inch | 10 |
Usually arrives within 14 working days