Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 50 mm |
Body material | hss-e |
Angle of helix | 0 ° |
---|---|
Total length | 50 mm |
Body material | hss-e |
Tolerance | 6g |
Type | metric blind bores |
With cooling spray | no |
Direction of threading | right |
Tail diameter | 2.8 mm |
Square drive adapter | 2.1 mm |
Coating | uncoated |
Usually arrives within 14 working days