References
Walter Prototyp:P23519-UNF3
Rubix:276A3927
Manufacturer :6244737
EAN:4042446238728

Technical specifications
| Threading | unf #3-56 |
|---|---|
| Threading diameter | 2.515 mm |
| Type | american blind bores |
Documents
Product details : WALTER P23519-UNF3 TAPS HSS-E X PERT 6244737
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf #3-56 |
|---|---|
| Threading diameter | 2.515 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.515 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 12.5 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 50 mm |
| Body material | hss-e |
| No. of threads per inch | 56 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 48.64 excl. VAT
/ Each
£ 58.37 incl. VAT
- Usually arrives within 14 working days